Shop All Food Service Storage & Transportation
This Product is Discontinued
Muscle Rack
Wine Storage Rack, 6-Tier (Discontinued)
Mfr # WBS181435
Zoro # G7575458
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 35"
- Width 18"
- Load Capacity 3500 lb.
- Material Steel
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muscle Rack
- MFR # WBS181435
- Zoro # G7575458
- UPC # 017567120027
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 35" |
Width | 18" |
Depth | 14" |
Details
Item | Wine Storage Rack |
Load Capacity | 3500 lb. |
Material | Steel |
Number of Shelves | 6 |
Description
Wine Storage Rack,6-Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.