Shop All Cantilever Racks & Components
This Product is Discontinued
Muscle Rack
Treadplate Rack, 4-Shelf (Discontinued)
Mfr # TP481872W4
Zoro # G7575351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Shelves 4
- Load Capacity 1200 lb.
- Depth 18"
- Width 48"
- Decking Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muscle Rack
- MFR # TP481872W4
- Zoro # G7575351
- UPC # 017567120065
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Depth | 18" |
Width | 48" |
Height | 72" |
Details
Item | Treadplate Welded Rack |
Number of Shelves | 4 |
Load Capacity | 1200 lb. |
Decking Material | Steel Wire |
Material | Steel |
Description
Treadplate Rack,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.