Shop All Wall Shelving
This Product is Discontinued
Muscle Rack
Steel Wall Shelf, 33.5"D x 48"W x 2"H (Discontinued)
Mfr # HDWR4834-PW
Zoro # G7575683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48"
- Depth 33.5"
- Height 2"
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muscle Rack
- MFR # HDWR4834-PW
- Zoro # G7575683
- UPC # 017567123387
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 33.5" |
Height | 2" |
Details
Item | Wall Shelf |
Material | Steel |
Number of Shelves | 1 |
Finish | Powder Coated |
Description
Heavy Duty Garage Wall Shelving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.