Shop All Wall Shelving
This Product is Discontinued
Muscle Rack
Steel Wall Shelf, 18"D x 48"W x 11"H, Silver (Discontinued)
Mfr # HWS4818-2PKSV
Zoro # G7575808
This Product is Discontinued
Key Features
- Width 48"
- Depth 18"
- Height 11"
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muscle Rack
- MFR # HWS4818-2PKSV
- Zoro # G7575808
- UPC # 017567121888
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 18" |
Height | 11" |
Details
Item | Wall Shelf |
Material | Steel |
Number of Shelves | 1 |
Color | Silver |
Finish | Powder Coated |
Shelf Capacity | 500 lb. |
Description
Heavy-Duty Wall Shelf,48 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.