Shop All General Purpose Metal Shelving
This Product is Discontinued
Muscle Rack
Metal Shelving Unit, 24"D x 53"W x 72"H, 4 Shelves, Steel (Discontinued)
Mfr # ERZ482472W-4
Zoro # G7575281
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Powder Coated
- Material Steel
- Width 53"
- Number of Shelves 4
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Muscle Rack
- MFR # ERZ482472W-4
- Zoro # G7575281
- UPC # 035441741205
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Width | 53" |
Height | 72" |
Depth | 24" |
Details
Item | Metal Shelving Unit |
Finish | Powder Coated |
Material | Steel |
Number of Shelves | 4 |
Description
Welded Steel Shelving Unit,4 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.