Shop All Wire Shelf Units
This Product is Discontinued
Muscle Rack
Corner Wire Storage Rack, 5-Tier (Discontinued)
Mfr # WSCR141447
Zoro # G7575412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 14"
- Depth 14"
- Height 47"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Muscle Rack
- MFR # WSCR141447
- Zoro # G7575412
- UPC # 017567119984
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 14" |
Depth | 14" |
Height | 47" |
Details
Item | Corner Wire Storage Rack |
Material | Steel |
Number of Shelves | 5 |
Load Capacity | 3500 lb. |
Description
Corner Wire Storage Rack,5-Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.