Shop All IC Insertion and Extraction Tools
Murrelektronik
Torque Wrench, Hex, 9mm
Mfr # 7000-99101-0000000
Zoro # G611249154
product price: $238.65
/ea
Free Shipping & Returns
$238.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Across Flats 9 mm
- Key Shape Hex
- Compatible Connector Size M8
- Maximum Torque 0.4 N-m
- Compatible Connector Series M8 Standard, M8 Xtreme Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-99101-0000000
- Zoro # G611249154
- UPC # 4048879114110
- Country of Origin Germany
- Category IC Insertion and Extraction Tools
Dimensions
Width Across Flats | 9 mm |
Compatible Connector Size | M8 |
Details
Item | Torque Wrench |
Key Shape | Hex |
Maximum Torque | 0.4 N-m |
Compatible Connector Series | M8 Standard, M8 Xtreme Series |
Description
Torque Wrench, Compatible Connector Series M8 Standard, M8 Xtreme Series, Compatible Connector Size M8, Key Shape Hex, Maximum Torque 0.4 N-m, Product Type Torque Wrench Set, Width Across Flats 9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cylinder Grip Fold-Down Size: 2 D=M05, L=44, L1=49, Thermoplastic, Comp: Steel (K0264.205)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7018)
- KLEIN TOOLS Replacement Spring Kit for Pre-2017 Cable Cutter (63065)
- RIDGID Set Of Coil & Flat Springs 8Wr (31590)
- SWE-TECH 3C D-Sub Pin Insertion and Extraction Tool (FWT91D5-50020)
- DMC INSTALLING TOOL CIT12 (DAK31)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- DMC INSTALLING TOOL DAK20B (M819691703)
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770770-O/S)
- Murrelektronik IC Insertion and Extraction Tools