Shop All IC Insertion and Extraction Tools
Murrelektronik
Torque Wrench, Hex, 24mm
Mfr # 7000-99105-0000000
Zoro # G911249083
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Across Flats 24 mm
- Maximum Torque 1.5 N-m
- Compatible Connector Size 7/8 in
- Compatible Connector Series 7/8 in Standard, 7/8 in Xtreme Series
- Key Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-99105-0000000
- Zoro # G911249083
- UPC # 4048879658720
- Country of Origin Germany
- Category IC Insertion and Extraction Tools
Dimensions
Width Across Flats | 24 mm |
Compatible Connector Size | 7/8 in |
Details
Item | Torque Wrench |
Maximum Torque | 1.5 N-m |
Compatible Connector Series | 7/8 in Standard, 7/8 in Xtreme Series |
Key Shape | Hex |
Description
Torque Wrench, Compatible Connector Series 7/8 in Standard, 7/8 in Xtreme Series, Compatible Connector Size 7/8 in, Key Shape Hex, Maximum Torque 1.5 N-m, Product Type Torque Wrench Set, Width Across Flats 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Cutting Blades, Heavy Duty, 13/16" L, PK 6 (AX3501)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-82 E-0800)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- NEDERMAN Extraction Arm W/o Hood Damper 10ft (10500332)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- SURE-SEAL Mini Sure-Seal Insertion Tool (MSS2000)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770350-O/S)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- SURE-SEAL CIT-SS-14 INSERTION NO-SUP (070235-0001)
- Murrelektronik Communications Tools