Shop All IC Insertion and Extraction Tools
Murrelektronik
Torque Wrench, Hex, 14mm
Mfr # 7000-99107-0000000
Zoro # G311249089
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Connector Series M12 Standard, M12 Xtreme Series
- Maximum Torque 0.6 N-m
- Compatible Connector Size M12
- Key Shape Hex
- Width Across Flats 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-99107-0000000
- Zoro # G311249089
- UPC # 4048879295659
- Country of Origin Germany
- Category IC Insertion and Extraction Tools
Dimensions
Compatible Connector Size | M12 |
Width Across Flats | 14 mm |
Details
Item | Torque Wrench |
Compatible Connector Series | M12 Standard, M12 Xtreme Series |
Maximum Torque | 0.6 N-m |
Key Shape | Hex |
Description
Torque Wrench, Compatible Connector Series M12 Standard, M12 Xtreme Series, Compatible Connector Size M12, Key Shape Hex, Maximum Torque 0.6 N-m, Product Type Torque Wrench Set, Width Across Flats 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Utility Blade, 1-Sided Cutter Head, PK12 (KCJ-XH-30)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (68118)
- STECK MANUFACTURING Plugweld Pliers (STC23230)
- ELESA Balanced crank handles, ME.80 (ME.)
- JONARD TOOLS Insertion Tool For 3M Ms2 Cross Connect Modules (JIC-4055)
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- CDI ELECTRONICS Set of Socket Removal Tools (553-2700)
- DMC REMOVAL TOOL M81969/19-07 A (DRK20A)
- ECLIPSE Extraction Tool, ESD, 4 In. (902-224)
- JONARD TOOLS Insertion Tool, Size 20, 5-1/4 In, Red (A-4598)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins (EX-2)
- Murrelektronik IC Insertion and Extraction Tools