Shop All IC Insertion and Extraction Tools
Murrelektronik
Torque Wrench, Hex, 13mm
Mfr # 7000-99102-0000000
Zoro # G711249092
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Torque 0.6 N-m
- Compatible Connector Series M12 Standard, M12 Xtreme Series
- Width Across Flats 13 mm
- Key Shape Hex
- Compatible Connector Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-99102-0000000
- Zoro # G711249092
- UPC # 4048879114103
- Country of Origin Germany
- Category IC Insertion and Extraction Tools
Dimensions
Width Across Flats | 13 mm |
Compatible Connector Size | M12 |
Details
Item | Torque Wrench |
Maximum Torque | 0.6 N-m |
Compatible Connector Series | M12 Standard, M12 Xtreme Series |
Key Shape | Hex |
Description
Torque Wrench, Compatible Connector Series M12 Standard, M12 Xtreme Series, Compatible Connector Size M12, Key Shape Hex, Maximum Torque 0.6 N-m, Product Type Torque Wrench Set, Width Across Flats 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- ZORO SELECT Insert Install Tool, Key Locking, 1/4In, M6 (5XA41)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- STANLEY ENGINEERED FASTENING Rivet Tool, Swivel, 3/32, 1/8, 5/32, 3/16 In (61946)
- DMC REMOVAL TOOL M81969/19-07 A (DRK20A)
- SURE-SEAL CIT-SS-10 TIP (317-1153-017)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770470-O/S)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- Murrelektronik Communications Tools