Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Turquoise Cable Jacket, 5 m L
Mfr # 7700-51101-S4X0500
Zoro # G111209153
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 8
- Max. Voltage 600 V
- End 2 Number of Pins 8
- Wire Size 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-51101-S4X0500
- Zoro # G111209153
- UPC # 4048879688192
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 26 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 600 V |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | CSA, UL (AWM-Style 2463/11547) |
Minimum Operating Temperature | -13 Degrees F |
Shielded | Yes |
End 2 Gender | Male |
End 1 Gender | Male |
Data Rate | 10 Gbits |
Cable Jacket Color | Turquoise |
Performance Category | Cat6 |
Cable Jacket Material | TPE |
End 2 Mounting Orientation | Straight |
Number of Wires | 8 |
End 1 Coding | X |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
End 1 Mounting Orientation | Straight |
Description
Cordset, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Turquoise, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, Number of Wires 8, Standards CSA, UL (AWM-Style 2463/11547), Shielded Yes, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 25 ft. 50 Amp 6/3 + 8/1 -Gauge NEMA 14-50P RV Cord W/6 Inch Loose End Plug & Handle (RVA1529)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- OMRON 2NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1630)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 3 Pole, 120/240V AC (QO310)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- Murrelektronik Sensors