Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Turquoise Cable Jacket, 2 m L
Mfr # 7700-51551-S4X0200
Zoro # G111209085
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 8
- Max. Voltage 600 V
- End 2 Number of Pins 8
- Wire Size 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-51551-S4X0200
- Zoro # G111209085
- UPC # 4048879700306
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 26 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 600 V |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | CSA, UL (AWM-Style 2463/11547) |
End 2 Coding | X |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
Maximum Operating Temperature | 185 Degrees F |
Shielded | Yes |
Number of Wires | 8 |
Data Rate | 10 Gbits |
Performance Category | Cat6 |
End 2 Gender | Female |
Cable Jacket Color | Turquoise |
Cable Jacket Material | TPE |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
End 1 Gender | Male |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Female, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Turquoise, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, Number of Wires 8, Standards CSA, UL (AWM-Style 2463/11547), Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH32)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- AMERICAN WIRE TIE Wire Ties PK, 4" 16 GA B/A , IMPORT (16BA4-IMPNY)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- Murrelektronik Sensor Cordsets & Receptacles