Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Turquoise Cable Jacket, 10 m L
Mfr # 7700-51101-S4X1000
Zoro # G911209032
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Max. Voltage 600 V
- Wire Size 26 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-51101-S4X1000
- Zoro # G911209032
- UPC # 4048879688215
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 26 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
Max. Voltage | 600 V |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | CSA, UL (AWM-Style 2463/11547) |
End 1 Coding | X |
Shielded | Yes |
Cable Type | Round |
Number of Wires | 8 |
End 1 Gender | Male |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
End 2 Mounting Orientation | Straight |
Cable Jacket Material | TPE |
Performance Category | Cat6 |
End 2 Gender | Male |
Cable Jacket Color | Turquoise |
End 1 Mounting Orientation | Straight |
Data Rate | 10 Gbits |
Description
Cordset, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Turquoise, Cable Jacket Material TPE, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, Number of Wires 8, Standards CSA, UL (AWM-Style 2463/11547), Shielded Yes, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 40mA, 250V AC, 35A at 250V AC, 5 PK (GDC-40MA)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90-Degree (F44G90E)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- Murrelektronik Sensors