Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 5 m L Cable
Mfr # 7700-17061-U0H0500
Zoro # G411207910
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 8
- Max. Voltage 30 V AC/DC
- Wire Size 19 AWG/22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-17061-U0H0500
- Zoro # G411207910
- UPC # 4048879748858
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 19 AWG/22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 20626/1731) |
Max. Amps | 2 A |
Maximum Operating Temperature | 185 Degrees F |
Number of Wires | 8 |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Right Angle |
Shielded | No |
Cable Type | Round |
Cable Jacket Material | TPE |
End 1 Gender | Female |
Cable Jacket Color | Yellow |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 2 A, Wire Size 19 AWG/22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- Murrelektronik Sensors