Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 5 m L Cable
Mfr # 7700-12221-1500500
Zoro # G411208672
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 18 AWG/19 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-12221-1500500
- Zoro # G411208672
- UPC # 4048879518765
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 18 AWG/19 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 20626/10708) |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Maximum Operating Temperature | 185 Degrees F |
End 1 Mounting Orientation | Straight |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Yellow |
Number of Wires | 4 |
End 1 Gender | Female |
Cable Type | Round |
Cable Jacket Material | TPE |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4 A, Wire Size 18 AWG/19 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (A8R86NK)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- Murrelektronik Sensor Cordsets & Receptacles