Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 3 m L Cable
Mfr # 7700-40261-1500300
Zoro # G411208061
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- End 2 Number of Pins 4
- Wire Size 18 AWG/19 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-40261-1500300
- Zoro # G411208061
- UPC # 4048879518642
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 18 AWG/19 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), UL (AWM-Style 20626/10708) |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
Cable Jacket Material | TPE |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Color | Yellow |
End 2 Gender | Female |
End 1 Gender | Male |
Shielded | No |
Number of Wires | 4 |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
End 2 Mounting Orientation | Right Angle |
End 1 Mounting Orientation | Right Angle |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 3 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4 A, Wire Size 18 AWG/19 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A24H2008SS6LP)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDG1V03H30)
- POWERDRIVE Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWD1500P)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- DUKANE CORDSET CABLE (200-600)
- Murrelektronik Sensor Cordsets & Receptacles