Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 3 m L Cable
Mfr # 7700-12041-U050300
Zoro # G111208538
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 5
- Max. Voltage 125 V AC/DC
- Wire Size 22AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-12041-U050300
- Zoro # G111208538
- UPC # 4048879871778
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 22AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 125 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
IP Rating | IP65, IP66, IP66K, IP67 |
Standards | cULus |
Shielded | No |
End 1 Gender | Male |
Maximum Operating Temperature | 221 Degrees F |
Number of Wires | 5 |
Cable Type | Round |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Yellow |
Cable Jacket Material | TPE |
Minimum Operating Temperature | -40 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4 A, Wire Size 22AWG, Maximum Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminu (S1MT1000)
- GARDNER BENDER Gardner Bender TK-806 Electrical Terminal Connector Kit - 100 Piece (161632)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- Murrelektronik Sensors