Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 2 m L Cable
Mfr # 7700-40021-U040200
Zoro # G411207958
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- End 2 Number of Pins 4
- Wire Size 19 AWG/22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-40021-U040200
- Zoro # G411207958
- UPC # 4048879739955
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 19 AWG/22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Max. Amps | 4.8 A |
IP Rating | IP65, IP66, IP66K, IP67 |
Standards | cCSAus, CE Conform, CSA, cULus, EAC, UKCA, UL (AWM-Style 20626/1731) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Maximum Operating Temperature | 185 Degrees F |
End 1 Gender | Male |
Shielded | No |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | TPE |
Cable Jacket Color | Yellow |
Number of Wires | 4 |
End 2 Gender | Female |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4.8 A, Wire Size 19 AWG/22 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- Murrelektronik Sensor Cordsets & Receptacles