Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 2 m L Cable
Mfr # 7700-12221-1500200
Zoro # G411208597
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 18 AWG/19 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-12221-1500200
- Zoro # G411208597
- UPC # 4048879518734
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 18 AWG/19 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 20626/10708) |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Shielded | No |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Color | Yellow |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | TPE |
End 1 Gender | Female |
Number of Wires | 4 |
Cable Type | Round |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4 A, Wire Size 18 AWG/19 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V240VS)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- Murrelektronik Sensor Cordsets & Receptacles