Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 1.5 m L Cable
Mfr # 7700-A3031-U1B0150
Zoro # G111207838
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.5 m
- End 1 Number of Pins 3
- Max. Voltage 600 V AC/DC
- End 1 Thread 7/8
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-A3031-U1B0150
- Zoro # G111207838
- UPC # 4048879634540
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.5 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 600 V AC/DC |
End 1 Thread | 7/8 |
End 1 Connection Type | Mini (7/8) |
End 2 Connection Type | Bare Wire |
IP Rating | IP68 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Standards | CSA, cULus, UL (AWM-Style 21002/1841) |
Max. Amps | 12 A |
Number of Wires | 3 |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | TPE |
End 1 Gender | Female |
Cable Jacket Color | Yellow |
Shielded | No |
End 1 Mounting Orientation | Right Angle |
Description
Cordset, End 1 Gender Female, End 1 Thread 7/8 In., End 1 Number of Pins 3, End 1 Mounting Orientation Right Angle, End 1 Connection Type Mini (7/8), End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1.5 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- Murrelektronik Sensor Cordsets & Receptacles