Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 1 m L Cable
Mfr # 7700-40261-1500100
Zoro # G411207989
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- End 2 Number of Pins 4
- Wire Size 18 AWG/19 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-40261-1500100
- Zoro # G411207989
- UPC # 4048879518628
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 18 AWG/19 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Max. Amps | 4 A |
Standards | CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), UL (AWM-Style 20626/10708) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
End 2 Gender | Female |
Number of Wires | 4 |
End 1 Gender | Male |
End 1 Mounting Orientation | Right Angle |
Cable Type | Round |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 185 Degrees F |
Shielded | No |
End 2 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | TPE |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4 A, Wire Size 18 AWG/19 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL 5015 DC RECP SZ 14 BLK ANOD (MS2504314DA)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- Murrelektronik Sensor Cordsets & Receptacles