Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 1 m L Cable
Mfr # 7700-40121-1500100
Zoro # G411208047
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 18 AWG/19 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-40121-1500100
- Zoro # G411208047
- UPC # 4048879518451
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 18 AWG/19 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 20626/10708) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
End 1 Mounting Orientation | Straight |
Number of Wires | 4 |
Cable Type | Round |
End 2 Gender | Female |
Cable Jacket Color | Yellow |
End 1 Gender | Male |
End 2 Mounting Orientation | Right Angle |
Cable Jacket Material | TPE |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 4 A, Wire Size 18 AWG/19 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- Murrelektronik Sensor Cordsets & Receptacles