Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, TPE Cable Jacket, 0.3 m L Cable
Mfr # 7700-A4A01-U1C0030
Zoro # G111207623
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.3 m
- End 1 Number of Pins 4
- Max. Voltage 600 V AC/DC
- End 2 Number of Pins 4
- End 1 Thread 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-A4A01-U1C0030
- Zoro # G111207623
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.3 m |
Wire Size | 16 AWG |
Description
Cordset, End 1 Gender Male, End 1 Thread 7/8 In., End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type Mini (7/8), End 2 Gender Female, End 2 Thread 7/8 In., End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type Mini (7/8), Cable Length 0.3 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 9 A, Wire Size 16 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- Murrelektronik Sensors