Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, T-Style, Screw Mount, 4A, 45mm
Mfr # 7000-41231-0000000
Zoro # G111209023
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67
- Application Industrial
- Convert From M12 Male Straight, 3 Pole
- Overall Length 42 mm
- Description T-Coupler Slimline, with One M12 Male Connector, 3-Poles or Two M8 Female A-cod. Connectors, 3-Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-41231-0000000
- Zoro # G111209023
- UPC # 4048879144759
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 42 mm |
Details
Item | T-Coupler |
IP Rating | IP65, IP67 |
Application | Industrial |
Convert From | M12 Male Straight, 3 Pole |
Description | T-Coupler Slimline, with One M12 Male Connector, 3-Poles or Two M8 Female A-cod. Connectors, 3-Poles |
Convert To | (2) M8 Female Straight, 3 Pole |
Connector Style | T-Style |
Minimum Operating Temperature | -25 Degrees C |
Resistance Properties | Chemical Resistance, Oil Resistance |
Voltage Rating | 60 V AC, 60 V DC |
Current Rating | 4 A |
Description
T-Coupler, Connector Style T-Style, Mounting Type Screw Mount, Convert From M12 Male Straight, 3 Pole, Convert To (2) M8 Female Straight, 3 Pole, Description T-Coupler Slimline, with One M12 Male Connector, 3-Poles or Two M8 Female A-cod. Connectors, 3-Poles, Current Rating 4 A, Voltage Rating 60 V AC, 60 V DC, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, IP67, Overall Length 42 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.01)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- Murrelektronik Sensor Cordsets & Receptacles