Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, T-Style, Screw Mount, 4A, 45mm
Mfr # 7000-41191-0000000
Zoro # G811209033
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Application Industrial
- Minimum Operating Temperature -25 Degrees C
- Voltage Rating 60 V AC, 60 V DC
- Connector Style T-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-41191-0000000
- Zoro # G811209033
- UPC # 4048879144797
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 45 mm |
Details
Item | T-Coupler |
IP Rating | IP67 |
Application | Industrial |
Minimum Operating Temperature | -25 Degrees C |
Voltage Rating | 60 V AC, 60 V DC |
Connector Style | T-Style |
Resistance Properties | Chemical Resistance, Oil Resistance |
Current Rating | 4 A |
Description | T-Coupler Slimline, with One M12 Male Connectors, 5-Poles or Two M12 Female A-cod. Connectors, 5-Poles |
Convert To | (2) M12 Female Straight, 5 Pole |
Convert From | M12 Male Straight, 5 Pole |
Description
T-Coupler, Connector Style T-Style, Mounting Type Screw Mount, Convert From M12 Male Straight, 5 Pole, Convert To (2) M12 Female Straight, 5 Pole, Description T-Coupler Slimline, with One M12 Male Connectors, 5-Poles or Two M12 Female A-cod. Connectors, 5-Poles, Current Rating 4 A, Voltage Rating 60 V AC, 60 V DC, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 45 mm, Resistance Properties Chemical Resistance, Oil Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- Murrelektronik Sensors