Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, T-Style, Screw Mount, 4A, 45mm
Mfr # 7000-41135-0000000
Zoro # G211209053
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial
- IP Rating IP67
- Voltage Rating 30 V DC
- Resistance Properties Chemical Resistance, Oil Resistance
- Convert To (2) M12 Female Straight, 5 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-41135-0000000
- Zoro # G211209053
- UPC # 4048879144858
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 45 mm |
Details
Item | T-Coupler |
Application | Industrial |
IP Rating | IP67 |
Voltage Rating | 30 V DC |
Resistance Properties | Chemical Resistance, Oil Resistance |
Convert To | (2) M12 Female Straight, 5 Pole |
Connector Style | T-Style |
Minimum Operating Temperature | -25 Degrees C |
Current Rating | 4 A |
Convert From | M12 Male Straight, 5 Pole |
Description | T-Coupler Slimline, with One M12 Male Connector, 5-Poles or Two M12 Female A-cod. LED Connectors, 4-Poles |
Description
T-Coupler, Connector Style T-Style, Mounting Type Screw Mount, Convert From M12 Male Straight, 5 Pole, Convert To (2) M12 Female Straight, 5 Pole, Description T-Coupler Slimline, with One M12 Male Connector, 5-Poles or Two M12 Female A-cod. LED Connectors, 4-Poles, Current Rating 4 A, Voltage Rating 30 V DC, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 45 mm, Resistance Properties Chemical Resistance, Oil Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 50A, Not Rated (7139)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Black (FCC999-36-BLACK)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- Murrelektronik Sensors