Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, T-Style, Screw Mount, 4A, 45mm
Mfr # 7000-41121-0000000
Zoro # G311209168
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Application Industrial
- Description T-Coupler, with One M12 Male Connector or Two M12 Female A-cod Connectors, 5-Poles
- Current Rating 4 A
- Convert To (2) M12 Female Straight, 5 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-41121-0000000
- Zoro # G311209168
- UPC # 4048879144872
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 45 mm |
Details
Item | T-Coupler |
IP Rating | IP67 |
Application | Industrial |
Description | T-Coupler, with One M12 Male Connector or Two M12 Female A-cod Connectors, 5-Poles |
Current Rating | 4 A |
Convert To | (2) M12 Female Straight, 5 Pole |
Connector Material | Zinc Die-Cast |
Voltage Rating | 60 V AC, 60 V DC |
Connector Style | T-Style |
Resistance Properties | Chemical Resistance, Oil Resistance |
Convert From | M12 Male Straight, 5 Pole |
Minimum Operating Temperature | -25 Degrees C |
Description
T-Coupler, Connector Style T-Style, Mounting Type Screw Mount, Convert From M12 Male Straight, 5 Pole, Convert To (2) M12 Female Straight, 5 Pole, Description T-Coupler, with One M12 Male Connector or Two M12 Female A-cod Connectors, 5-Poles, Current Rating 4 A, Voltage Rating 60 V AC, 60 V DC, Connector Material Zinc Die-Cast, Maximum Operating Temperature 85 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP67, Overall Length 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- HUBBELL WIRING 3/4 in. SwivelLok Multi-Position Non-Metallic Liquid Tight Connector (PS0759NGY)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - White (HS359-S50-WHITE)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Murrelektronik Sensors