Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, T-Style, Panel Mount, 16A, 102mm
Mfr # 7000-P4901-0000000
Zoro # G911209094
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial
- IP Rating IP65, IP67, IP68
- Voltage Rating 63V DC
- Maximum Contact Resistance 100 megaohm
- Contact Plating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-P4901-0000000
- Zoro # G911209094
- UPC # 4048879840002
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 102 mm |
Details
Item | T-Coupler |
Application | Industrial |
IP Rating | IP65, IP67, IP68 |
Voltage Rating | 63V DC |
Maximum Contact Resistance | 100 megaohm |
Contact Plating | Gold |
Connector Material | TPU |
Minimum Operating Temperature | -22 Degrees F |
Contact Material | Brass |
Convert To | (2) M12 |
Description | Splitter/T Connector with 1 M12 Male Connector and 2 Female Connectors |
Current Rating | 16 A |
Connector Style | T-Style |
Convert From | M12 |
Description
T-Coupler, Connector Style T-Style, Mounting Type Panel Mount, Convert From M12, Convert To (2) M12, Description Splitter/T Connector with 1 M12 Male Connector and 2 Female Connectors, Current Rating 16 A, Voltage Rating 63V DC, Connector Material TPU, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP65, IP67, IP68, Overall Length 102 mm, Maximum Contact Resistance 100 megaohm, Application Industrial, Contact Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- AC WORKS 30A, 250V, NEMA L6-30R Flush Mounting Locking Industrial Grade Receptacle (FML630R)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- Murrelektronik Sensors