Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, T-Style, 60 V AC, 60 V DC
Mfr # 7024-41151-0000000
Zoro # G011207402
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67, IP68, IP69K
- Application Food and Beverage Industry
- Description T-Coupler, with One M12 Male Connector or Two M12 Female A-Cod FB PRO Connectors, 5-Poles
- Convert To (2) M12 Female Straight, 5 Pole
- Resistance Properties Chemical Resistance, Oil Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7024-41151-0000000
- Zoro # G011207402
- UPC # 4048879871266
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 48.7 mm |
Details
Item | T-Coupler |
IP Rating | IP65, IP67, IP68, IP69K |
Application | Food and Beverage Industry |
Description | T-Coupler, with One M12 Male Connector or Two M12 Female A-Cod FB PRO Connectors, 5-Poles |
Convert To | (2) M12 Female Straight, 5 Pole |
Resistance Properties | Chemical Resistance, Oil Resistance |
Connector Style | T-Style |
Convert From | M12 Male Straight, 5 Pole |
Connector Material | Stainless Steel |
Voltage Rating | 60 V AC, 60 V DC |
Minimum Operating Temperature | -25 Degrees C |
Current Rating | 4 A |
Description
T-Coupler, Connector Style T-Style, Mounting Type Screw Mount, Convert From M12 Male Straight, 5 Pole, Convert To (2) M12 Female Straight, 5 Pole, Description T-Coupler, with One M12 Male Connector or Two M12 Female A-Cod FB PRO Connectors, 5-Poles, Current Rating 4 A, Voltage Rating 60 V AC, 60 V DC, Connector Material Stainless Steel, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, IP67, IP68, IP69K, Overall Length 48.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 100 ft. 12/3 Extension Cord SJOW (06200.61.06L)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MEGGITT LOW NOISE 360IN CORDSET CABLE (3053VMI)
- Murrelektronik Sensor Cordsets & Receptacles