Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, T-Style, 60 V AC, 60 V DC
Mfr # 7024-41131-0000000
Zoro # G811207428
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food and Beverage Industry
- IP Rating IP65, IP67, IP68, IP69K
- Overall Length 48.7 mm
- Description T-Coupler, with One M12 Male Connector, 5-Poles or Two M12 Female A-Cod FB PRO Connectors, 4-Poles
- Connector Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7024-41131-0000000
- Zoro # G811207428
- UPC # 4048879871259
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Overall Length | 48.7 mm |
Details
Item | T-Coupler |
Application | Food and Beverage Industry |
IP Rating | IP65, IP67, IP68, IP69K |
Description | T-Coupler, with One M12 Male Connector, 5-Poles or Two M12 Female A-Cod FB PRO Connectors, 4-Poles |
Connector Material | Stainless Steel |
Connector Style | T-Style |
Convert From | M12 Male Straight, 5 Pole |
Current Rating | 4 A |
Convert To | (2) M12 Female Straight, 4 Pole |
Minimum Operating Temperature | -25 Degrees C |
Resistance Properties | Chemical Resistance, Oil Resistance |
Voltage Rating | 60 V AC, 60 V DC |
Description
T-Coupler, Connector Style T-Style, Mounting Type Screw Mount, Convert From M12 Male Straight, 5 Pole, Convert To (2) M12 Female Straight, 4 Pole, Description T-Coupler, with One M12 Male Connector, 5-Poles or Two M12 Female A-Cod FB PRO Connectors, 4-Poles, Current Rating 4 A, Voltage Rating 60 V AC, 60 V DC, Connector Material Stainless Steel, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature -25 Degrees C, IP Rating IP65, IP67, IP68, IP69K, Overall Length 48.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- Murrelektronik Sensor Cordsets & Receptacles