Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M8, Gray, 24AWG, 4A
Mfr # 7000-88241-2100060
Zoro # G111207241
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.6 m
- End 1 Number of Pins 3
- Max. Voltage 50 V AC, 60 V DC
- End 2 Number of Pins 3
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-88241-2100060
- Zoro # G111207241
- UPC # 4048879124461
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.6 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 50 V AC, 60 V DC |
End 2 Number of Pins | 3 |
End 1 Connection Type | M8 |
End 2 Connection Type | M12 |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), DIN EN 61076-2-114 (M8), UKCA, UL (AWM-Style 2464/1731) |
IP Rating | IP65, IP66K, IP67, IP68 |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
End 2 Mounting Orientation | Straight |
Cable Jacket Material | PVC |
End 2 Gender | Female |
Cable Jacket Color | Gray |
Shielded | No |
End 1 Mounting Orientation | Straight |
Maximum Operating Temperature | 185 Degrees F |
Number of Wires | 3 |
End 1 Gender | Male |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M12, Cable Length 0.6 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt12/3 50' (2884AC)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- Murrelektronik Sensors