Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M8, Black, 24AWG, 4A
Mfr # 7000-88241-6101000
Zoro # G411207187
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 3
- Max. Voltage 50 V AC, 60 V DC
- End 2 Number of Pins 3
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-88241-6101000
- Zoro # G411207187
- UPC # 4048879124041
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 50 V AC, 60 V DC |
End 2 Number of Pins | 3 |
End 1 Connection Type | M8 |
End 2 Connection Type | M12 |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), DIN EN 61076-2-114 (M8), UKCA, UL (AWM-Style 2464/1731) |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67, IP68 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
End 1 Gender | Male |
Number of Wires | 3 |
Cable Type | Round |
End 2 Mounting Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | PVC |
Shielded | No |
Cable Jacket Color | Black |
End 2 Gender | Female |
End 1 Mounting Orientation | Straight |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M12, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 24 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL7A)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- Murrelektronik Sensors