Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Yellow, 22 AWG, 4A
Mfr # 7000-40121-0340500
Zoro # G411207088
product price: $52.11
/ea
$52.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-40121-0340500
- Zoro # G411207088
- UPC # 4048879178525
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-101 (M12), EAC, UKCA |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PUR |
End 1 Mounting Orientation | Straight |
End 2 Gender | Female |
Number of Wires | 4 |
Maximum Operating Temperature | 185 Degrees F |
End 2 Mounting Orientation | Right Angle |
Cable Jacket Color | Yellow |
Shielded | No |
End 1 Gender | Male |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AX84)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- Murrelektronik Sensors