Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Yellow, 22 AWG, 4A
Mfr # 7000-40121-0141000
Zoro # G411207101
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- End 2 Number of Pins 4
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-40121-0141000
- Zoro # G411207101
- UPC # 4048879178716
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 2464/1731) |
IP Rating | IP65, IP66K, IP67 |
Shielded | No |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
Number of Wires | 4 |
End 2 Gender | Female |
End 2 Mounting Orientation | Right Angle |
End 1 Gender | Male |
Cable Jacket Material | PVC |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T910)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-6-EC)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- AMPHENOL Cordset Cable (056922-004)
- Murrelektronik Sensors