Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Yellow, 16 AWG, 12 A
Mfr # 7700-P4251-U0D0300
Zoro # G411207521
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 5
- Max. Voltage 63 V DC
- End 2 Number of Pins 5
- Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-P4251-U0D0300
- Zoro # G411207521
- UPC # 4048879851299
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 63 V DC |
End 2 Number of Pins | 5 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Max. Amps | 12 A |
Standards | CSA, UL |
IP Rating | IP65, IP66, IP66K, IP67 |
End 2 Gender | Female |
Maximum Operating Temperature | 194 Degrees F |
End 1 Gender | Male |
Shielded | No |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | TPE |
Minimum Operating Temperature | -4 Degrees F |
End 2 Mounting Orientation | Right Angle |
Number of Wires | 5 |
Cable Jacket Color | Yellow |
Cable Type | Round |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 3 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 16 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CO3)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- Murrelektronik Sensor Cordsets & Receptacles