Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Yellow, 16 AWG, 12 A
Mfr # 7700-P4201-U0D0500
Zoro # G111207517
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 5
- Max. Voltage 63 V DC
- Wire Size 16 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7700-P4201-U0D0500
- Zoro # G111207517
- UPC # 4048879850940
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 16 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 63 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 12 A |
IP Rating | IP65, IP66, IP66K, IP67 |
Standards | CSA, UL |
Cable Jacket Material | TPE |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -4 Degrees F |
Shielded | No |
Number of Wires | 5 |
End 1 Gender | Male |
Cable Type | Round |
Maximum Operating Temperature | 194 Degrees F |
Cable Jacket Color | Yellow |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 16 AWG, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- PANDUIT 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (PN10-56R-L)
- CONTA-CLIP ES35, End Stop for 35mm DIN Rail (2005.2)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- Murrelektronik Sensors