Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Yellow, 14AWG, 12 A
Mfr # 7700-P4241-U0P0500
Zoro # G111207494
product price: $225.55
/ea
Free Shipping & Returns
$225.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 5
- End 2 Number of Pins 5
- Max. Voltage 63 V DC
- Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-P4241-U0P0500
- Zoro # G111207494
- UPC # 4048879855563
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 14 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
End 2 Number of Pins | 5 |
Max. Voltage | 63 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP66, IP66K, IP67 |
Max. Amps | 12 A |
Standards | CSA, UL |
End 1 Mounting Orientation | Straight |
Cable Type | Round |
Cable Jacket Color | Yellow |
Number of Wires | 5 |
Maximum Operating Temperature | 194 Degrees F |
End 1 Gender | Male |
Cable Jacket Material | TPE |
End 2 Gender | Female |
Shielded | No |
End 2 Mounting Orientation | Straight |
Minimum Operating Temperature | -4 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 14 AWG, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, No Lens, LED (10250T184L)
- SCHLAGE ELECTRONICS Keyswitch (653-05 NS)
- WESTWARD Inverter Cable, 800 W Inverter (1YAY7)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VBK)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- Murrelektronik Sensors