Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Yellow, 14AWG, 12 A
Mfr # 7700-P4121-U0N1000
Zoro # G911207519
product price: $274.25
/ea
Free Shipping & Returns
$274.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- Max. Voltage 63 V DC
- Wire Size 14 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-P4121-U0N1000
- Zoro # G911207519
- UPC # 4048879855273
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 14 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 63 V DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | CSA, UL |
Max. Amps | 12 A |
IP Rating | IP65, IP66, IP66K, IP67 |
Cable Jacket Material | TPE |
Number of Wires | 4 |
End 1 Gender | Female |
End 1 Mounting Orientation | Straight |
Shielded | No |
Cable Jacket Color | Yellow |
Maximum Operating Temperature | 194 Degrees F |
Cable Type | Round |
Minimum Operating Temperature | -4 Degrees F |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material TPE, Max. Amps 12 A, Wire Size 14 AWG, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- OMRON Proximity Sensor, Capacitive, 34mm, NO (E2K-C25MY1)
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2501N)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- Murrelektronik Sensors