Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Gray, 22 AWG, 4A
Mfr # 7000-40121-2140100
Zoro # G111207098
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- End 2 Number of Pins 4
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-40121-2140100
- Zoro # G111207098
- UPC # 4048879178334
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP66K, IP67 |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 2464/1731) |
Cable Type | Round |
Shielded | No |
Maximum Operating Temperature | 185 Degrees F |
End 1 Gender | Male |
End 2 Mounting Orientation | Right Angle |
End 2 Gender | Female |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Gray |
Cable Jacket Material | PVC |
Number of Wires | 4 |
Minimum Operating Temperature | -13 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Right Angle, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- Murrelektronik Sensor Cordsets & Receptacles