Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Gray, 22 AWG, 4A
Mfr # 7000-40021-2140100
Zoro # G411207125
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-40021-2140100
- Zoro # G411207125
- UPC # 4048879184632
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 2464/1731) |
Cable Jacket Material | PVC |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
End 2 Gender | Female |
Cable Jacket Color | Gray |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
End 1 Mounting Orientation | Straight |
Number of Wires | 4 |
End 2 Mounting Orientation | Straight |
End 1 Gender | Male |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- Murrelektronik Sensor Cordsets & Receptacles