Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Gray, 22 AWG, 4A
Mfr # 7000-12181-2331000
Zoro # G411208214
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 3
- Max. Voltage 250 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-12181-2331000
- Zoro # G411208214
- UPC # 4048879213912
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-101 (M12), EAC, UKCA |
Cable Jacket Color | Gray |
Shielded | No |
End 1 Gender | Female |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
Cable Type | Round |
Cable Jacket Material | PUR |
Number of Wires | 3 |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Gray, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-15)
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- Murrelektronik Sensors