Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Gray, 22 AWG, 4A
Mfr # 7000-12041-2151000
Zoro # G411207804
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 5
- Max. Voltage 125 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12041-2151000
- Zoro # G411207804
- UPC # 4048879217293
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 125 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 2464/1731) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
IP Rating | IP65, IP66K, IP67 |
Number of Wires | 5 |
Cable Jacket Material | PVC |
End 1 Mounting Orientation | Straight |
Cable Type | Round |
End 1 Gender | Male |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Gray |
Maximum Operating Temperature | 185 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Hinged (A18R186HCR)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 8A, 600V AC, Non-Indicating (FLSR008)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- Murrelektronik Sensors