Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Blue, 0.25 sq mm, 4A
Mfr # 7024-48001-3120500
Zoro # G911207373
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Max. Voltage 60 V AC/DC
- Wire Size 0.25 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7024-48001-3120500
- Zoro # G911207373
- UPC # 4048879825870
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
Max. Voltage | 60 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Max. Amps | 4 A |
Standards | UL |
IP Rating | IP65, IP66, IP66K, IP67, IP68, IP69K |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
End 1 Mounting Orientation | Straight |
Number of Wires | 8 |
End 1 Gender | Male |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Color | Blue |
Cable Jacket Material | TPE-S |
End 2 Gender | Female |
End 2 Mounting Orientation | Straight |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 8, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Blue, Cable Jacket Material TPE-S, Max. Amps 4 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 60A Amp Range (NO 263)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- Murrelektronik Sensors