Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Black, 26 AWG, 1.5 A
Mfr # 7000-19041-7020500
Zoro # G911209001
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 12
- Max. Voltage 30 V AC/DC
- Wire Size 26 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-19041-7020500
- Zoro # G911209001
- UPC # 4048879189163
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 26 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 12 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Max. Amps | 1.5 A |
Standards | CE Conform, DIN EN 61076-2-101 (M12), EAC, UKCA, UR |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
End 1 Mounting Orientation | Straight |
Number of Wires | 12 |
End 1 Gender | Female |
Cable Type | Round |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | PVC |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Black |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 12, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 1.5 A, Wire Size 26 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR3UH5)
- SIEMENS Contacts Kit, NEMA Sz 2 1/2, 1 Pole (75GP14)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- Murrelektronik Sensors