Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Black, 22 AWG, 4A
Mfr # 7000-12221-6340060
Zoro # G411208610
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.6 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12221-6340060
- Zoro # G411208610
- UPC # 4048879429207
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.6 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-101 (M12), EAC, UKCA |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
Max. Amps | 4 A |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
End 1 Gender | Female |
Number of Wires | 4 |
Maximum Operating Temperature | 185 Degrees F |
Cable Jacket Material | PUR |
Cable Type | Round |
Cable Jacket Color | Black |
End 1 Mounting Orientation | Straight |
Description
Cordset, End 1 Gender Female, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.6 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (250SV43B)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- Murrelektronik Sensor Cordsets & Receptacles