Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, Black, 22 AWG, 4A
Mfr # 7000-12021-6140100
Zoro # G411207682
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- Max. Voltage 250 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-12021-6140100
- Zoro # G411207682
- UPC # 4048879218085
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | cCSAus, CE Conform, CSA, cULus, DIN EN 61076-2-101 (M12), EAC, UKCA, UL (AWM-Style 2464/1731) |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP66K, IP67 |
End 1 Gender | Male |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PVC |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 4 |
Cable Jacket Color | Black |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- Murrelektronik Sensor Cordsets & Receptacles