Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, 22 AWG, 4A
Mfr # 7024-40041-3390500
Zoro # G111207418
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 5
- End 2 Number of Pins 5
- Max. Voltage 125 V AC/DC
- Wire Size 22 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7024-40041-3390500
- Zoro # G111207418
- UPC # 4048879696623
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
End 2 Number of Pins | 5 |
Max. Voltage | 125 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP68, IP69K |
Max. Amps | 4 A |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Standards | CE Conform, cULus, DIN EN 61076-2-101 (M12), FDA, UL (AWM-Style 22126/11558) |
End 1 Gender | Male |
Cable Jacket Color | Pastel Blue |
Cable Type | Round |
Maximum Operating Temperature | 221 Degrees F |
End 2 Mounting Orientation | Straight |
Shielded | No |
End 2 Gender | Female |
Cable Jacket Material | TPE-S |
Number of Wires | 5 |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -40 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Pastel Blue, Cable Jacket Material TPE-S, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP1A)
- SQUARE D Switch Door Close Mech (9423M4)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- Murrelektronik Sensors