Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, 22 AWG, 4A
Mfr # 7024-13101-3720300
Zoro # G911207366
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 5
- Max. Voltage 60 V AC/DC
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7024-13101-3720300
- Zoro # G911207366
- UPC # 4048879758567
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
Max. Voltage | 60 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Max. Amps | 4 A |
IP Rating | IP65, IP68, IP69K |
Standards | CE Conform, cULus, DIN EN 61076-2-101 (M12), FDA, UL (AWM-Style 22126/11558) |
End 1 Mounting Orientation | Straight |
Number of Wires | 5 |
End 1 Gender | Male |
Cable Jacket Color | Pastel Blue |
Minimum Operating Temperature | -40 Degrees F |
Cable Type | Round |
Shielded | Yes |
Maximum Operating Temperature | 221 Degrees F |
Cable Jacket Material | TPE-S |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Pastel Blue, Cable Jacket Material TPE-S, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay Socket, 6 A, 5 Pins (SSLZRA1)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR16)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- NVENT HOFFMAN Screw-Cover, Type 1, 8.00x6.00x3.00, Gray, Steel (ASE8X6X3)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- Murrelektronik Sensors