Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, 20 AWG/24AWG, 4A
Mfr # 7024-46041-5230500
Zoro # G511207391
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 6
- End 2 Number of Pins 6
- Max. Voltage 30 V AC/DC
- Wire Size 20 AWG/24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7024-46041-5230500
- Zoro # G511207391
- UPC # 4048879791854
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 20 AWG/24 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 6 |
End 2 Number of Pins | 6 |
Max. Voltage | 30 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Max. Amps | 4 A |
Standards | CE Conform, DIN EN 61076-2-101 (M12), FDA, UL (AWM-Style 22126/11558) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
IP Rating | IP65, IP68, IP69K |
End 2 Gender | Female |
Number of Wires | 4 |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
Cable Type | Round |
End 1 Gender | Male |
Minimum Operating Temperature | -40 Degrees F |
Shielded | Yes |
Maximum Operating Temperature | 221 Degrees F |
Cable Jacket Material | TPE-S |
Cable Jacket Color | Pastel Blue |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 6, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread Not Applicable, End 2 Mounting Orientation Straight, End 2 Number of Pins 6, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Pastel Blue, Cable Jacket Material TPE-S, Max. Amps 4 A, Wire Size 20 AWG/24 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- RACO Combination Coupling, 1" Conduit (1434)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F43201)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- Murrelektronik Sensor Cordsets & Receptacles