Shop All Sensor Cordsets & Receptacles
Murrelektronik
Cordset, Straight, M12, 20 AWG, 26 AWG, 6 A
Mfr # 7000-15501-8310300
Zoro # G711208815
product price: $115.55
/ea
Free Shipping & Returns
$115.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 8
- Max. Voltage 50 V AC/DC
- Wire Size 20 AWG, 26 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-15501-8310300
- Zoro # G711208815
- UPC # 4048879519366
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 20 AWG, 26 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
Max. Voltage | 50 V AC/DC |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
IP Rating | IP67 |
Max. Amps | 6 A |
Standards | CE Conform, cULus, cURus Approval (AWM-Style 20549/10493), DIN EN 61076-2-101 (M12) |
Features | Plastic Housings with Good Resistance Against Chemicals and Oils |
Cable Jacket Color | Green |
Cable Jacket Material | PUR |
Number of Wires | 8 |
Maximum Operating Temperature | 185 Degrees F |
Cable Type | Round |
End 1 Gender | Male |
Shielded | Yes |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Thread Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Number of Pins Not Applicable, End 2 Connection Type Bare Wire, Cable Length 3 m, Cable Jacket Color Green, Cable Jacket Material PUR, Max. Amps 6 A, Wire Size 20 AWG, 26 AWG, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D16Q)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, D Curve (FAZ-D35/3-NA)
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- Murrelektronik Sensors